This item is Discontinued.

Msa Safety Multi-Gas Detector, 18 mo Battery Life, Phosphorescent 10154190

Multi-Gas Detector, 18 mo Battery Life, Phosphorescent (Discontinued)

  • Mfr # 10154190
  • Zoro # G8907595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154190
Zoro #
G8907595
UPC #
641817074329
Country of Origin
United States

Details

Item
Multi-Gas Detector
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Sensor Range
1 to 100 ppm
Resolution
0.1 ppm
Housing Color
Phosphorescent
Features
Rugged Rubberized Armor with One-Handed, One-Button Operation. Replaceable Lithium Battery Pack And 3 yr Warranty On Chassis and Electronics

Description

Multi-Gas Detector, Housing Color Phosphorescent, Alarm Setting Adjustable, Battery Life 18 mo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.