Shop MSA SAFETY
See all product information
Create Account
4" Mural Adapter, Zinc Plated
- Mfr # IN-2303
- Zoro # G000829912
product price:Â
$
1,445.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Steel
Height
20 in
Length
11 in
Confined Space Item
Compatible with IN-2240 or IN-2313
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN-2303
- Zoro #
- G000829912
- UPC #
- -
- Country of Origin
- Canada
- Item
- Mural Base
- Color
- Gray
- Material
- Steel
- Confined Space Item
- Compatible with IN-2240 or IN-2313
- For Use With
- Confined Space Systems
- Standards
- Meets all applicable OSHA requirements; Complies with the requirements of ANSI Z359.18-2017
- Brand and Series
- MSA Safety XTIRPA
- Confined Space Component
- Adapter Base
- Accessory Type
- Mural Base
- Includes Tie-Off Anchor Point
- No
- Series
- XTIRPA
- Shell Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- MSA XTIRPA Confined Space Systems
- Compatible Series
- MSA XTIRPA
- Traction Material
- Steel
Dimensions
- Height
- 20 in
- Length
- 11 in
- Width
- 7 1/4 in
Description
Mural Base, Accessory Type Mural Base, Includes Tie-Off Anchor Point No, Length 11 in, Color Gray, For Use With Confined Space Systems, Confined Space Component Adapter Base, Material Steel, Width 7 1/4 in, Height 20 in, Series XTIRPA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.