V2 TACTICAL UNIFORM PANT
- Mfr # 124011
- Zoro # G322410195
product price:Â
$
89.19
/ea
Key Features
Includes
4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
Pockets
8
Gender
Women's
Uniform Type
General
Women Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124011
- Zoro #
- G322410195
- UPC #
- 843131107961
- Country of Origin
- Bangladesh
- Includes
- 4 Lanyard Loops, Enhanced Pockets, Knee Pad Pockets, Knife Clip Garage, Stretch Waist
- Pockets
- 8
- Gender
- Women's
- Uniform Type
- General
- Inseam
- 31 in
- Fit Type
- Classic
- Binding
- Button, Snap, Zipper Fly
- Material
- 65% Polyester, 35% Cotton Ripstop
- Fabric Weight
- 6.4 oz
- Color
- Black
- Garment Style
- Tactical Pants
- Item
- EMT Pants
- Shell Material
- 65% Polyester, 35% Cotton Ripstop
- Wire Color
- Black
- Traction Material
- 65% Polyester, 35% Cotton Ripstop
Dimensions
- Women Size
- 12
- Size
- 12
- Bottle Size
- 12
- Size - Alpha
- 12
- Container Size
- 12
- Garment Size
- Regular
Description
V2 TACTICAL UNIFORM PANT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.