This item is Discontinued.

Msa Safety Network Calibration Kit 10061821

Network Calibration Kit (Discontinued)

  • Mfr # 10061821
  • Zoro # G6712526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10061821
Zoro #
G6712526
UPC #
-
Country of Origin
United States

Dimensions

Width
6-1/4"
Height
11-1/4"
Length
6-1/4"

Details

Item
Automated Test System
For Use With
MSA Sirius Multigas Detector
Includes
Cylinder Holder, Regulator
Features
Network Kit For Data Retrieval and Reporting, Automatic Shut Off
Cylinder Holder
(2) Included
Charger
Included
Status Indicator
Digital Display, LED Lights, Audible Indicator for Pass/Fail
Regulator
(2) Included
Removable Memory Card
Included
Test Time
90 sec Calibration For Each Cal Gas
Power Source
115/230V AC, 50/60 Hz
Shut Off
Automatic

Description

Automated Test System, Includes Cylinder Holder, Regulator, Power Source 115/230V AC, 50/60 Hz, Features Network Kit For Data Retrieval and Reporting, Automatic Shut Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.