Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Protective Goggles, Clear Anti-Fog, Scratch-Resistant Lens 10068733

Protective Goggles, Clear Anti-Fog, Scratch-Resistant Lens (Discontinued)

  • Mfr # 10068733
  • Zoro # G1758285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10068733
Zoro #
G1758285
UPC #
-
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Protective Goggles
Frame Material
Rubber
Frame Color
Gray
Lens Color
Clear
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
UV Protection
99.90%
Standards
ANSI Z87.1-2003
Eyewear Venting
Direct
Includes
(2) Peel-Away Lens Covers
Foam Lined
No

Description

Eyewear Size Universal, Frame Color Gray, Frame Material Rubber, Includes (2) Peel-Away Lens Covers, Protective Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.