
Cartridge, OptimAir TL PAPR, Bayonet, Magenta/Olive, AM/CL/CD/FM/HC/HS/MA/SD/HE/HF, Gray, 6 Pack
Mfr # 10080456
Zoro # G2870427
product price: $680.99
/pk 6, $113.50/ea
Free Shipping & Returns
Key Features
For Use With
MSA TL Powered Air Purifying Respirator (PAPR)
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Bayonet
NIOSH Rating
Acid Gas (AG), Ammonia (AM), Formaldehyde (FM), HEPA, Hydrogen Fluoride (HF)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10080456
Zoro #
G2870427
UPC #
641817025024
Country of Origin
United States
Details
Item
Cartridge
For Use With
MSA TL Powered Air Purifying Respirator (PAPR)
Color Code
Magenta, Olive
Respirator Cartridge Type
PAPR
Respirator Connection Type
Bayonet
NIOSH Rating
Acid Gas (AG), Ammonia (AM), Formaldehyde (FM), HEPA, Hydrogen Fluoride (HF)
Typical Application
Sanding; Grinding; Welding
Standards
NIOSH
Series
OptimAir TL
Includes
Blower, Smart Charger, Battery, Breathing Tube, Decon Belt
PAPR Mount
Belt-Mounted
Product Type
Cartridge
Description
Cartridge, NIOSH Rating Acid Gas (AG), Ammonia (AM), Formaldehyde (FM), HEPA, Hydrogen Fluoride (HF), Magenta, Olive, Compatible with Brand and Series MSA OptimAir TL Series, Respirator Cartridge Type PAPR, Respirator Connection Type Bayonet, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.