Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Profile PAPR Hood, Optimair TL - 20 Pack, White

  • Mfr # 10215120

  • Zoro # G201113575


product price: $1,385.99
/pk 20, $69.30/ea
Free Shipping & Returns

Key Features

Size
Universal
System Type
PAPR System
Application
Confined Space; Welding
Color
White
Standards
NIOSH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10215120
Zoro #
G201113575
UPC #
641817209752
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR Hood
System Type
PAPR System
Application
Confined Space; Welding
Color
White
Standards
NIOSH
Lens Material
Polyethylene
Brand and Series
OptimAir(R) Low Profile Hood
Headgear Type
Full Hood
Headgear Material
Polypropylene

Description

PAPR Hood, Full Hood, Headgear Size Universal, PAPR System, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.