Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10023885
Zoro #
G3250572
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Details
Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Battery, Belt, Blower, Cable, Charger, HEPA Cartridge, Ultra Elite Facepiece
Blower Mount
Mask-Mount
Intrinsically Safe
No
Headgear Type
Full Facepiece
Battery Chemistry
Nickel-Metal Hydride
Suspension
5 Point
Includes Cartridges
Yes
Includes Battery
Yes
Includes Headgear
No
Includes Breathing Tube
No
Includes Blower
Yes
Brand and Series
OptimAir MM2K
Lens Material
Polycarbonate
Number of Suspension Points
5
Color Code
Magenta
Description
PAPR System, Includes Battery, Belt, Blower, Cable, Charger, HEPA Cartridge, Ultra Elite Facepiece, Full Facepiece, Mask-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.