DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PAPR System, M, NiMH, Polycarbonate

MSA| Zoro #: G1358016| Mfr #: 10023887

$673.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Window Material: Polycarbonate
Headgear Included: No
Battery Type: Nickel-Metal Hydride
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358016 Mfr #: 10023887
Window Material: PolycarbonateHeadgear Included: No
Battery Type: Nickel-Metal HydrideIncludes: Blower, Battery, Charger, Cable, HEPA Cartridge, Belt, Ultra Elite Face piece
Standards: NIOSHCartridges Included: HEPA
Suspension: 5 PointItem: PAPR System
PAPR Mount: Mask-MountedIntrinsically Safe: No
Mask Size: MCountry of Origin (subject to change): United States

Description

PAPR System, Mask-Mounted, Mask Size M, Battery Type Nickel-Metal Hydride, Intrinsically Safe No, Suspension 5 Point, Window Material Polycarbonate, Includes Blower, Battery, Charger, Cable, HEPA Cartridge, Belt, Ultra Elite Face piece, Cartridges Included HEPA, Headgear Included No, Standards NIOSH

Reviews