PAPR System, M, NiMH, Polycarbonate

MSA| Zoro #: G2313823| Mfr #: 10095182

$736.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: OSHA,TC-21C-0824
Headgear Included: Yes
For Use With: OptimAir PAPR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2313823 Mfr #: 10095182
Standards: OSHA,TC-21C-0824Headgear Included: Yes
For Use With: OptimAir PAPRIncludes: Blower, Battery, Charger, Cable, HEPA Cartridge, Belt, Advantage 3100 Facepiece
Cartridges Included: HEPABattery Type: Nickel-Metal Hydride
Suspension: 4 PointMask Size: M
Intrinsically Safe: NoWindow Material: Polycarbonate
PAPR Mount: Mask-MountedCountry of Origin (subject to change): United States

Description

PAPR System, Mask-Mounted, Mask Size M, Battery Type Nickel-Metal Hydride, Intrinsically Safe No, Suspension 4 Point, Window Material Polycarbonate, Includes Blower, Battery, Charger, Cable, HEPA Cartridge, Belt, Advantage 3100 Facepiece, Cartridges Included HEPA, Headgear Included Yes, For Use With OptimAir PAPR, Standards OSHA,TC-21C-0824

Reviews