
PAPR System, OptimAir TL Kit, Hood, Belt-Mount, Lithium Ion Long Life Battery, Gray
Mfr # 10081117
Zoro # G2993033
product price: $2,342.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10081117
Zoro #
G2993033
UPC #
641817029633
Country of Origin
United States
Details
Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery
Blower Mount
Belt-Mount
For Use With
Respirator Hoods Mfr. No. 10083330 or 10083382, Cartridges Mfr. No. 10080455, 10080454 or 10080456
Intrinsically Safe
No
Headgear Type
Hood
Battery Chemistry
Lithium Ion
Brand and Series
OptimAir
Includes Breathing Tube
Yes
Includes Headgear
No
Includes Battery
Yes
Includes Cartridges
No
Includes Blower
Yes
Description
PAPR System, Includes Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery, Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.