Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR System, OptimAir TL Kit, Hood, Belt-Mount, Standard Battery

  • Mfr # 10081116

  • Zoro # G1259641


product price: $2,076.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery
Blower Mount
Belt-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10081116
Zoro #
G1259641
UPC #
641817029626
Country of Origin
United States

Details

Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Includes
Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery
Blower Mount
Belt-Mount
For Use With
PAPR Hood Mfr. No. 10083330 or 10083382
Intrinsically Safe
No
Headgear Type
Hood
Battery Chemistry
Nickel-Metal Hydride
Suspension
Adjustable
Includes Battery
Yes
Battery Run Time
4 hr
Includes Blower
Yes
Includes Breathing Tube
Yes
Brand and Series
OptimAir
Includes Headgear
No
Suspension Adjustment Type
Adjustable
Includes Cartridges
No

Description

PAPR System, Includes Battery Charger, Blower, Breathing Tube, Decontamination Belt, Extended Life Battery, Hood, Belt-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.