Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR System, 3100, Full Facepiece, Mask-Mount, 4 Point, S

  • Mfr # 10095181

  • Zoro # G0547696


product price: $1,553.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
49 Degrees C
Includes
Dual-Rate Battery Charger and Cable, Full Facepiece, Motor/Blower, NiMH Battery, Type HE Optifilter Xl Cartridge, Waist Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10095181
Zoro #
G0547696
UPC #
641817041994
Country of Origin
United States

Dimensions

Size
S

Details

Item
PAPR System
Standards
NIOSH Approved
Application
General Purpose
System Type
PAPR System
Maximum Operating Temperature
49 Degrees C
Includes
Dual-Rate Battery Charger and Cable, Full Facepiece, Motor/Blower, NiMH Battery, Type HE Optifilter Xl Cartridge, Waist Belt
Blower Mount
Mask-Mount
For Use With
OptimAir PAPR
Intrinsically Safe
No
Series
3100
Headgear Type
Full Facepiece
Battery Chemistry
Nickel-Metal Hydride
Suspension
4 Point
Material
Rubber
Minimum Operating Temperature
-17 Degrees C
Includes Headgear
No
Brand and Series
Advantage 3100
Number of Suspension Points
4
Lens Material
Polycarbonate
Battery Run Time
8 hr
Includes Battery
Yes
Includes Blower
Yes
Includes Breathing Tube
No
Includes Cartridges
Yes
Color Code
Magenta

Description

PAPR System, 3100, Includes Dual-Rate Battery Charger and Cable, Full Facepiece, Motor/Blower, NiMH Battery, Type HE Optifilter Xl Cartridge, Waist Belt, Full Facepiece, Mask-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.