Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msa Safety Passive lens, SH10, Classic, 4" x 2" 10177647

Passive lens, SH10, Classic, 4" x 2" (Discontinued)

  • Mfr # 10177647
  • Zoro # G6477462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10177647
Zoro #
G6477462
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Passive lens,SH10,Classic,4" x 2"

Description

Passive lens,SH10,Classic,4 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.