Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Fall Limiter, 10 ft., 310 lb. Weight Capacity, Black, Yellow 10093357

Fall Limiter, 10 ft., 310 lb. Weight Capacity, Black, Yellow (Discontinued)

  • Mfr # 10093357
  • Zoro # G4987771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10093357
Zoro #
G4987771
UPC #
641817020364
Country of Origin
Unknown

Dimensions

Length
10 ft.
SRL Length
10 ft.
Cable Dia.
3/16"

Details

Item
Fall Limiter
Series
Workman(R)
Weight Capacity
310 lb
Includes
Instruction Manual
Standards
ANSI A10.32, CSA Z259.2.2
Anchorage Hook Gate Opening
1"
For Use With
3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2
SRL Weight
5.8 lb.
Fall Braking System
Constant Lock Up Rate
SRL Housing Material
Thermoplastic
Harness Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
(1) Snap Hook
Visual Load Indicator
Yes
Housing Material
Thermoplastic
Locking Harness Connection Hook Type
LC Snap Hook
Harness Hook Gate Opening
3/4"
Number of Legs
1
Anchorage Hook Type
Snap Hook
Color
Black, Yellow
Tensile Strength
5000 lb.

Description

Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Series Workman(R), Color Black, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.