Positioning Rope

  • Mfr # 15003-00

  • Zoro # G7797079


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Length
9 7/8 ft
Depth
9 7/8 ft
Plate Material
Aluminum, PVC
Series
Wingrip
Includes
Carabiners, Rope Rate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15003-00
Zoro #
G7797079
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
9 7/8 ft
Depth
9 7/8 ft

Details

Plate Material
Aluminum, PVC
Item
Positioning Rope
Series
Wingrip
Includes
Carabiners, Rope Rate
Accessory Type
Positioning Rope
Anchor Material
Nylon, Polyester
Brand and Series
MSA Safety Wingrip
Anchor Installation
Reusable
Vacuum Anchor Application
Aviation, General Industry
Housing Material
Nylon, Polyester

Description

Positioning Rope, Length 9 7/8 ft, Vacuum Anchor Application Aviation, General Industry, Accessory Type Positioning Rope, Compatible Attachment Surfaces Not Applicable, Includes Carabiners, Rope Rate, Anchor Installation Reusable, Anchor Material Nylon, Polyester, Depth 9 7/8 ft, Housing Material Nylon, Polyester, Plate Material Aluminum, PVC, Series Wingrip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.