
Powered Air Purifying Respirator, OptimAir TL Kit, Low Profile Hood, HE Filters, Extended Battery
Mfr # 10214805
Zoro # G801113616
product price: $2,264.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Confined Space, Welding
System Type
PAPR System
Maximum Operating Temperature
110 Degrees F
Includes
Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10214805
Zoro #
G801113616
UPC #
641817209196
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Powered Air Purifying Respirator
Standards
NIOSH Approved
Application
Confined Space, Welding
System Type
PAPR System
Maximum Operating Temperature
110 Degrees F
Includes
Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger
Blower Mount
Belt-Mount
Intrinsically Safe
No
Headgear Type
Full Hood
Battery Chemistry
Lithium-Ion
Color
Gray, White
Lens Material
Polyethylene
Includes Breathing Tube
Yes
Includes Headgear
Yes
Brand and Series
OptimAir(R) PAPR
Breathing Tube Location
Back-Mount
NIOSH Rating
P100
Includes Battery
Yes
Battery Run Time
12 hours
Includes Blower
Yes
Includes Cartridges
Yes
Minimum Operating Temperature
32 Degrees F
Description
Powered Air Purifying Respirator, Includes Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger, Full Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.