
Powered Air Purifying Respirator, OptimAir TL Kit, Full Hood, HE Filters, Extended Battery
Mfr # 10214891
Zoro # G801113586
product price: $2,176.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH Approved
Application
Confined Space
System Type
PAPR System
Maximum Operating Temperature
110 Degrees F
Includes
Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10214891
Zoro #
G801113586
UPC #
641817209868
Country of Origin
United States
Dimensions
Size
Universal
Details
Item
Powered Air Purifying Respirator
Standards
NIOSH Approved
Application
Confined Space
System Type
PAPR System
Maximum Operating Temperature
110 Degrees F
Includes
Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger
Blower Mount
Belt-Mount
Intrinsically Safe
No
Headgear Type
Full Hood
Battery Chemistry
Lithium-Ion
Lens Material
Polyethylene
Color
Gray, White
Breathing Tube Location
Back-Mount
Includes Cartridges
Yes
Includes Blower
Yes
Includes Breathing Tube
Yes
Minimum Operating Temperature
32 Degrees F
Includes Headgear
Yes
Battery Run Time
12 hours
Includes Battery
Yes
NIOSH Rating
P100
Brand and Series
OptimAir(R) PAPR
Description
Powered Air Purifying Respirator, Includes Battery, Breathing Tube, Decon Belt, Filter Cartridges, Low Profile Hood, Manual, Motor/Blower, Smart Charger, Full Hood, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.