Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Addressed Recycling Box, 16 In L

  • Mfr # 711227

  • Zoro # G7511716


product price: $53.19
/ea

Key Features

For Use With
MSA Calibration Gas Cylinders Only
Length
16 in
Industry Type
Healthcare
Height
14 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711227
Zoro #
G7511716
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Height
14 in
Width
12 in
Overall Width
12 in
Overall Height
14 in
Overall Length
16 in

Details

Item
Pre-Addressed Recycling Box
For Use With
MSA Calibration Gas Cylinders Only
Industry Type
Healthcare
Material
Cardboard
Product Type
Pre-Addressed Recycling Box
Series
MSA Cylinders

Description

Pre-Addressed Recycling Box, Product Type Pre-Addressed Recycling Box, Series MSA Cylinders, For Use With MSA Calibration Gas Cylinders Only, Material Cardboard, Overall Height 14 in, Overall Length 16 in, Overall Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.