Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10127808
Zoro #
G6510323
UPC #
04032792355309
Country of Origin
United States
Dimensions
Length
6 in
Depth
6 in
Width
6 in
Diameter
22 in
Height
9 in
Details
Item
Printer
For Use With
Mfr. No 10128625, 10128626, 10128627, 10128628, 10128629, 10128630, 10128641, 10128642, 10128643, 10128644
Includes
Printer, Power Supply, Instructions
Power Source
100 to 240V AC
Status Indicator
Yes
Features
Compact Printer
Industry Type
Healthcare
Description
Printer, Features Compact Printer, For Use With Mfr. No 10128625, 10128626, 10128627, 10128628, 10128629, 10128630, 10128641, 10128642, 10128643, 10128644, Includes Printer, Power Supply, Instructions, Power Source 100 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.