Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage 420 Quantitative Fit Test Adapter, Black

  • Mfr # 10056424

  • Zoro # G2868022


product price: $78.19
/ea
Free Shipping & Returns

Key Features

For Use With
Advantage Series Full Face Respirators, Advantage Series Half Mask
Color
Black
Series
Advantage
Compatible with Series
Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
Compatible with Brand
MSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10056424
Zoro #
G2868022
UPC #
641817014332
Country of Origin
United States

Dimensions

Height
1 5/8 in
Width
6 1/8 in

Details

Item
Quantitative Fit Test Adapter
For Use With
Advantage Series Full Face Respirators, Advantage Series Half Mask
Color
Black
Series
Advantage
Compatible with Series
Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
Compatible with Brand
MSA
Standards
NIOSH Approved
System Type
APR System
Compatible with Manufacturer Part Number
Brand and Series
MSA Advantage
Typical Application
Welding

Description

Item Quantitative Fit Test Adapter, For Use With Advantage Series Full Face Respirators, Advantage Series Half Mask, Compatible with Brand MSA, Compatible with Series Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.