Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reactive Gas Maintenance Kit

  • Mfr # 10114950

  • Zoro # G7188867


product price: $141.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Length
2 in
Includes
Filters, O-Ring, Screw
Height
1 1/2 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10114950
Zoro #
G7188867
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Height
1 1/2 in
Width
1 3/16 in
Overall Length
2 in
Overall Height
1.5 in
Overall Width
1.19 in

Details

Item
Maintenance Kit
For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489
Includes
Filters, O-Ring, Screw
Industry Type
Healthcare
Series
ALTAIR 5X
Product Type
Maintenance Kit

Description

Maintenance Kit, Product Type Maintenance Kit, Series ALTAIR 5X, For Use With Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10110489, Includes Filters, O-Ring, Screw, Overall Height 1.5 in, Overall Length 2 in, Overall Width 1.19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.