Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Battery Pack, Lithium Ion

  • Mfr # 10114835

  • Zoro # G6596362


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Features
Fast Charging, Smart Charger
For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Battery Type
Lithium-ion
Voltage
6.7V DC
Battery Life
12 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10114835
Zoro #
G6596362
UPC #
-
Country of Origin
United States

Dimensions

Width
0.5"
Height
2.4"

Details

Item
Battery Pack
Features
Fast Charging, Smart Charger
For Use With
Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929
Battery Type
Lithium-ion
Voltage
6.7V DC
Battery Life
12 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C
Color
Black
Product Type
Battery Pack
Output Voltage
6.7V DC
Rechargeable
Yes
Series
ALTAIR 5X
Battery Chemistry
Lithium Ion
Material
Rubber/Nylon

Description

Battery Pack, Product Type Battery Pack, Features Fast Charging, Smart Charger, Series ALTAIR 5X, Rechargeable Yes, For Use With Mfr. No. 10116924, Mfr. No. 10116925, Mfr. No. 10116927, Mfr. No. 10116928, Mfr. No. 10116929, Output Voltage 6.7V DC, Battery Life 12 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.