Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCA401
Zoro #
G1145803
UPC #
641817016824
Country of Origin
United States
Dimensions
Height
13 3/8 in
Length
11 ft
Width
1 in
Details
Item
Remote Hook
Color
Silver
Material
Aluminum, Nylon
For Use With
SCE109001, SFP675009
Weight Capacity
400 lb
Standards
OSHA, ANSI
Hardware Material
Stainless Steel
Line Material
Aluminum, Nylon
Rescue System Component
Remote Hook
Accessory Type
Remote Hook
Product Type
Remote Hook
Description
Remote Hook, Length 11 ft, Color Silver, For Use With SCE109001, SFP675009, Standards OSHA, ANSI, Hardware Material Stainless Steel, Product Type Remote Hook, Weight Capacity 400 lb, Includes Not Applicable, Line Material Aluminum, Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.