
Fas-Trac III Replacement Suspension, 4-point Small-sized; for Skullgard Helmets
Mfr # 10126692
Zoro # G7511156
product price: $24.49
/eaKey Features
Material
Plastic/Nylon
For Use With
Skullgard(R) Small Size
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Fits Hat Size
S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10126692
Zoro #
G7511156
UPC #
641817072233
Country of Origin
Mexico
Dimensions
Fits Hat Size
S
Details
Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
Skullgard(R) Small Size
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible Hard Hat/Helmet Manufacturer Part Number
10104377, 462638
Application
Confined Space
Compatible with Brand
MSA Safety
Compatible with Manufacturer Model Number
10104377, 462638
Description
Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size S, For Use With Skullgard(R) Small Size, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 4MC95, Compatible Hard Hat/Helmet Manufacturer Part Number 10104377, 462638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.