Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fas-Trac III Replacement Suspension, 4-point Small-sized, for V-Gard Helmets

  • Mfr # 10148706

  • Zoro # G6166903


product price: $19.49
/ea

Key Features

Material
Plastic/Nylon
For Use With
V-Gard(R) Small Size
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Fits Hat Size
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10148706
Zoro #
G6166903
UPC #
641817072257
Country of Origin
Mexico

Dimensions

Fits Hat Size
S

Details

Item
Hard Hat Suspension
Material
Plastic/Nylon
For Use With
V-Gard(R) Small Size
Number of Suspension Points
4
Suspension Adjustment Type
Ratchet
Compatible Hard Hat/Helmet Brand Name
MSA SAFETY
Compatible Hard Hat/Helmet Manufacturer Part Number
10061512, 10102194, 10102233, 10155230, 464852, 475358, 475359, 475360, 475361, 475362, 475363, 475364, 475365, 477477, 477479, 477482, 477483, 477484, 488146, 489364, 489368, 492559, 495853, 495854, 495855, 495856, 495858, 495862, 802972, 815565
Application
Confined Space
Compatible with Manufacturer Model Number
10061512, 10102194, 10102233, 10155230, 464852, 475358, 475359, 475360, 475361, 475362, 475363, 475364, 475365, 477477, 477479, 477482, 477483, 477484, 488146, 489364, 489368, 492559, 495853, 495854, 495855, 495856, 495858, 495862, 802972, 815565
Compatible with Brand
MSA Safety

Description

Hard Hat Suspension, Head Protection Suspension Type Ratchet (4-Point), Fits Hat Size S, For Use With V-Gard(R) Small Size, Compatible Hard Hat/Helmet Brand Name MSA SAFETY, Compatible Hard Hat/Helmet Grainger Part Number 10061514, 1MDV5, 22EY82, 22EY90, 22EY91, 22EY92, 22EY93, 22EY94, 22EY95, 22EY96, 38ZM03, 3NXX1, 3NXX2, 3PUL6, 3PUR2, 3PUR3, 43FD85, 4LN69, 4LN75, 4LN84, 4LN85, 4LN86, 4LN95, 4LP03, 5KAX1, 5KAX2, 815565, 8GEA8, 8WZA4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.