Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, Carbon Monoxide

  • Mfr # 10152603

  • Zoro # G8907665


product price: $594.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10154185, 10154186, 10154181
Sensor Range
0 to 200 ppm
Industry Type
Healthcare
Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
1 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10152603
Zoro #
G8907665
UPC #
641817071274
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 10154185, 10154186, 10154181
Sensor Range
0 to 200 ppm
Industry Type
Healthcare
Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
1 ppm
Temp. Range
-10 Degrees to 40 Degrees C, 14 Degrees to 104 Degrees F
Chemical Formula
CO, H2S
Features
Quick Response Time
Gas Detected
Carbon Monoxide
For Detector Type
Portable
Sensor Life
4 yr
Compatible Detector Manufacturer Part Number
10154040, 10154181, 10154185, 10154186
Measurement Range
0 to 200 ppm
Series
ALTAIR 2XR
Compatible Detector Model/Series
ALTAIR 2X
Operating Temperature - Minimum
-10 Degrees F
T90 Response Time
15 sec
Sensor Type
Catalytic
Operating Temperature - Maximum
104 Degrees F

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 200 ppm, Compatible Detector Model/Series ALTAIR 2X, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10154040, 10154181, 10154185, 10154186, Sensor Life 4 yr, Series ALTAIR 2XR, Features Quick Response Time, Resolution 1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -10 Degrees F, Chemical Formula CO, H2S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.