Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Replacement Sensor, CO, Use w/Solaris 10046944

Replacement Sensor, CO, Use w/Solaris (Discontinued)

  • Mfr # 10046944
  • Zoro # G5138673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046944
Zoro #
G5138673
UPC #
-
Country of Origin
United States

Details

Item
Replacement Sensor
For Use With
Solaris
Industry Type
Healthcare
Resolution
1 ppm
Detects
Carbon Monoxide
Sensor Range
0 to 500 ppm
Temp. Range
0 Degrees to 40 Degrees C
Chemical Formula
CO
Sensor Type
CO

Description

Replacement Sensor, Sensor Type CO, Resolution 1 ppm, Chemical Formula CO

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.