Replacement Sensor, Detects H2S, CO

  • Mfr # 10121213

  • Zoro # G0958577


product price: $547.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALTAIR 4XR
Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Sensor Range
CO 0 to 1999 ppm, H2S-LC 0 to 100 ppm
Temp. Range
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10121213
Zoro #
G0958577
UPC #
641817033081
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
ALTAIR 4XR
Detects
Carbon Monoxide, Hydrogen Sulfide
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Sensor Range
CO 0 to 1999 ppm, H2S-LC 0 to 100 ppm
Temp. Range
-40 Degrees to 140 Degrees F
Chemical Formula
CO, H2S
Features
Quick Response Time
Sensor Type
Catalytic
Operating Temperature - Maximum
140 Degrees F
Measurement Range
Carbon Monoxide (0 to 1,999 ppm), Hydrogen Sulfide (0 to 100 ppm)
Gas Detected
Carbon Monoxide, Hydrogen Sulfide
For Detector Type
Portable
Series
ALTAIR 4XR, ALTAIR 5X
Sensor Life
4 yr
T90 Response Time
15 sec
Compatible Detector Model/Series
ALTAIR 4XR, ALTAIR 5X
Operating Temperature - Minimum
-40 Degrees F

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,999 ppm), Hydrogen Sulfide (0 to 100 ppm), Compatible Detector Model/Series ALTAIR 4XR, ALTAIR 5X, Compatible Detector Grainger Part Number 45KE54, 45KE55, 481P57, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Sensor Life 4 yr, Series ALTAIR 4XR, ALTAIR 5X, Features Quick Response Time, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.