Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Replacement Sensor, H2S, For Solaris 10046945

Replacement Sensor, H2S, For Solaris (Discontinued)

  • Mfr # 10046945
  • Zoro # G5138682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046945
Zoro #
G5138682
UPC #
-
Country of Origin
United States

Details

Item
Replacement Sensor
For Use With
Solaris
Detects
hydrogen Sulfide
Resolution
1 ppm
Temp. Range
0 Degrees to 40 Degrees C
Chemical Formula
H2S
Industry Type
Healthcare
Sensor Range
0 to 200 ppm
Sensor Type
H2S

Description

Replacement Sensor, Sensor Type H2S, Resolution 1 ppm, Chemical Formula H2S

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.