Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, Hydrogen Sulfide

  • Mfr # 10121227

  • Zoro # G8907656


product price: $595.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10154188, 10154184
Temp. Range
-10 Degrees to 40 Degrees C, 14 Degrees to 104 Degrees F
Detects
hydrogen Sulfide
Sensor Range
0 to 200 ppm
Resolution
1 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10121227
Zoro #
G8907656
UPC #
641817041918
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 10154188, 10154184
Temp. Range
-10 Degrees to 40 Degrees C, 14 Degrees to 104 Degrees F
Detects
hydrogen Sulfide
Sensor Range
0 to 200 ppm
Resolution
1 ppm
Chemical Formula
H2S
Industry Type
Healthcare
Features
Quick Response Time
Compatible Detector Model/Series
ALTAIR 2X
Measurement Range
0 to 200 ppm
Operating Temperature - Minimum
-10 Degrees F
Operating Temperature - Maximum
104 Degrees F
Compatible Detector Manufacturer Part Number
10154184, 10154188
Sensor Life
4 yr
Gas Detected
Hydrogen Sulfide
Sensor Type
Catalytic
For Detector Type
Portable
T90 Response Time
15 sec
Series
ALTAIR 2XR

Description

Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 200 ppm, Compatible Detector Model/Series ALTAIR 2X, Compatible Detector Grainger Part Number 20PG63, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number 10154184, 10154188, Sensor Life 4 yr, Series ALTAIR 2XR, Features Quick Response Time, Resolution 1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -10 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.