Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10051717
Zoro #
G7474022
UPC #
-
Country of Origin
United States
Details
For Use With
Sirius(R) MultiGas Detector
Sensor Range
O2 0 to 25%, CO 0 to 500 ppm, H2S 0 to 200 ppm, LEL 0 to 50%
Detects
Oxygen, Carbon Monoxide, Hydrogen Sulfide, Combustibles
Item
Replacement Sensor Kit
Chemical Formula
O2, CO, H2S, LEL
Resolution
O2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
Temp. Range
-4 Degrees to 122 Degrees F, -20 Degrees to 50 Degrees C
Industry Type
Healthcare
Description
Replacement Sensor Kit, Resolution O2 0.1 Percent, CO 1 ppm, H2S 1 ppm, LEL 1 Percent, Chemical Formula O2, CO, H2S, LEL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.