Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, O2, For Passport

  • Mfr # 480566

  • Zoro # G6205491


product price: $862.99
/ea
Free Shipping & Returns

Key Features

For Use With
Passport Gas Detectors
Detects
Oxygen
Resolution
0.1% vol
Industry Type
Healthcare
Temp. Range
0 Degrees to 40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480566
Zoro #
G6205491
UPC #
641817008256
Country of Origin
United States

Dimensions

Cable Length
25 ft

Details

Item
Gas Detector Sensor
For Use With
Passport Gas Detectors
Detects
Oxygen
Resolution
0.1% vol
Industry Type
Healthcare
Temp. Range
0 Degrees to 40 Degrees C
Sensor Range
0 to 25% Vol
Chemical Formula
O2
Application
Replacement Sensor for Passport Air Monitor
Compatible Detector Model/Series
Microgard
Measurement Range
0 to 25% vol
Series
Microgard
Gas Detected
Oxygen
Sensor Life
2 yr
Compatible Detector Manufacturer Part Number
Passport Gas Detectors
Operating Temperature - Maximum
40 Degrees F
T90 Response Time
15 sec
Operating Temperature - Minimum
0 Degrees F
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Oxygen, Measurement Range 0 to 25 Percent vol, Compatible Detector Model/Series Microgard, Sensor Type Not Applicable, For Detector Type Portable, T90 Response Time 15 sec, Compatible Detector Manufacturer Part Number Passport Gas Detectors, Sensor Life 2 yr, Series Microgard, Features Not Applicable, Cable Length 25 ft, Resolution 0.1 Percent vol, Operating Temperature - Maximum 40 Degrees F, Operating Temperature - Minimum 0 Degrees F, Chemical Formula O2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.