Rescue Ascender with Rope, 600 lb, Aluminum, Steel, For Use With: Suretyman Rescue Utility System (Discontinued)
- Mfr # 10035698
- Zoro # G700489478
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10035698
Zoro #
G700489478
UPC #
-
Country of Origin
United States
Dimensions
Maximum Working Length
200 ft
Details
Item
Rescue Ascender with Rope
Weight Capacity
600 lb
Hardware Material
Aluminum, Steel
For Use With
Suretyman Rescue Utility System
Tensile Strength
2,500 lbf
Includes
Right-Hand Ascender with Securing Rope
Standards
OSHA
Color
Black, Gray
Line Material
Polyamide
No. of Carabiners Included
3
Rescue System Component
Right-Hand Ascender with Securing Rope
Descent Type
Vertical
Kit Includes
Right-Hand Ascender with Securing Rope
Workers per System
2
Rescue Method
Assisted
Harness End Connection
Carabiner
Operation Mode
Manual
Brand and Series
MSA Safety
Includes Rescue Pole
No
Rescue Mode
Lower, Raise
Application
Confined Space
Number of Carabiners Included
3
Description
Rescue Ascender with Rope, Color Black, Gray, Weight Capacity 600 lb, Standards OSHA, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Right-Hand Ascender with Securing Rope, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Ascender, Includes Right-Hand Ascender with Securing Rope, Harness End Connection Carabiner, Anchorage End Connection Not Applicable, Descent Type Vertical, For Use With Suretyman Rescue Utility System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.