This item is Discontinued.

Msa Safety Vertical Lifeline, 310 lb, Nylon, For Use With: Rescue System SRP504860SL300

Vertical Lifeline, 310 lb, Nylon, For Use With: Rescue System (Discontinued)

  • Mfr # SRP504860SL300
  • Zoro # G100720195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP504860SL300
Zoro #
G100720195
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Length
300 ft
Rope Diameter
12 mm

Details

Item
Vertical Lifeline
Weight Capacity
310 lb
Hardware Material
Nylon
For Use With
Rescue System
Tensile Strength
5,000 lb
Includes
Manual
Standards
ANSI Z359.15
Workers per System
1
Rope Lifeline Component
Rope Lifeline
Rope End Style
Taped Rope
Line Material
Nylon
Anchorage End Connection
Taped Rope
Color
Blue, White
Brand and Series
MSA Safety
Lifeline Material
Nylon
Application
Working at Heights

Description

Vertical Lifeline, Color Blue, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 300 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.