This item is Discontinued.

Msa Safety Vertical Lifeline, 310 lb, Nylon, For Use With: Rescue System SRP504863SL100

Vertical Lifeline, 310 lb, Nylon, For Use With: Rescue System (Discontinued)

  • Mfr # SRP504863SL100
  • Zoro # G500720184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRP504863SL100
Zoro #
G500720184
UPC #
-
Country of Origin
United States

Dimensions

Rope Diameter
12 mm
Lifeline Length
100 ft

Details

Item
Vertical Lifeline
Weight Capacity
310 lb
Hardware Material
Nylon
For Use With
Rescue System
Tensile Strength
5,000 lb
Includes
Manual
Standards
ANSI Z359.15
Lifeline Material
Nylon
Rope End Style
Taped Rope
Workers per System
1
Color
Red, White
Line Material
Nylon
Rope Lifeline Component
Rope Lifeline
Anchorage End Connection
Taped Rope
Brand and Series
MSA Safety

Description

Vertical Lifeline, Color Red, White, Weight Capacity 310 lb, Standards ANSI Z359.15, Rope Lifeline Component Rope Lifeline, For Use With Rescue System, Hardware Material Nylon, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 100 ft, Lifeline Material Nylon, Includes Manual, Anchorage End Connection Taped Rope, Rope Diameter 12 mm, Rope End Style Taped Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.