Rescue Utility System, Raising and Lowering System with a 4:1 Mechanical Advantage

  • Mfr # SRS15200

  • Zoro # G2698001


product price: $2,000.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
600 lb
Hardware Material
Aluminum
Length
200 ft
Tensile Strength
6,000 lbf
Includes
(2) Carabiners, Carrying Bag, Pulley, Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRS15200
Zoro #
G2698001
UPC #
641817016947
Country of Origin
United States

Dimensions

Length
200 ft
Overall Length
200 ft
Max. Working Length
800 ft
Maximum Working Length
200 ft

Details

Item
Rescue System
Weight Capacity
600 lb
Hardware Material
Aluminum
Tensile Strength
6,000 lbf
Includes
(2) Carabiners, Carrying Bag, Pulley, Rope
Standards
CSA Z259.2.2-98, DSTU EN 360:2006, EN 360:2002, NFPA 1983
Color
Black
Line Material
Nylon
Material
Nylon, Aluminum
Carabiner Material
Aluminum
Anchorage End Connection
Carabiner
Rescue Method
Assisted
Rescue Mode
Lower, Raise
Includes Rescue Pole
No
Operation Mode
Manual
No. of Carabiners Included
2
Descent Type
Vertical
Workers per System
1
Brand and Series
MSA Safety
Kit Features
Storage Bag
Harness End Connection
Carabiner
Rescue System Component
Rescue System
Storage Type
Bag
Application
Confined Space
Number of Carabiners Included
2

Description

Rescue System, Color Black, Weight Capacity 600 lb, Standards CSA Z259.2.2-98, DSTU EN 360:2006, EN 360:2002, NFPA 1983, Workers per System 1, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Nylon, Rescue Equipment Type Rescue System, Includes (2) Carabiners, Carrying Bag, Pulley, Rope, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Carabiner Material Aluminum, Descent Type Vertical, Hardware Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.