Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rescue Utility Kit, 600 lb, Aluminum, Steel, For Use With: Suretyman Rescue Utility System

  • Mfr # 10113667

  • Zoro # G800720174


product price: $2,103.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
600 lb
Hardware Material
Aluminum, Steel
For Use With
Suretyman Rescue Utility System
Tensile Strength
11,200 lbf
Includes
(2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10113667
Zoro #
G800720174
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia.
11 mm
Max. Working Length
300 ft
Cable Diameter
11 mm
Maximum Working Length
300 ft
Length
300 ft

Details

Item
Rescue Utility Kit
Weight Capacity
600 lb
Hardware Material
Aluminum, Steel
For Use With
Suretyman Rescue Utility System
Tensile Strength
11,200 lbf
Includes
(2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag
Standards
OSHA
Operation Mode
Manual
Carabiner Material
Steel
Descent Type
Vertical
Line Material
Polyamide
Color
Black, Gray
Rescue Method
Assisted
Includes Rescue Pole
No
No. of Carabiners Included
3
Rescue Mode
Lower, Raise
Workers per System
2
Storage Type
Bag
Harness End Connection
Carabiner
Brand and Series
MSA Safety SuretyMan
Rescue System Component
Rescue Utility System
Anchor Style Included
Carabiner
Kit Includes
(2) Anti-Reversing Double Pulleys, Right-Handed Ascender, Static Kernmantle Rope, (2) Carabiners, Securing Rope with Carabiner, Storage Bag
Anchorage End Connection
Carabiner
Application
Confined Space
Number of Carabiners Included
3

Description

Rescue Utility Kit, Color Black, Gray, Weight Capacity 600 lb, Standards OSHA, Workers per System 2, Maximum Working Length 300 ft, Rescue System Component Rescue Utility System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Anti-Reversing Double Pulleys, (2) Carabiners, Right-Handed Ascender, Securing Rope with Carabiner, Static Kernmantle Rope, Storage Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.