Workman Rescuer, Synthetic Rope, 50 ft
Mfr # 10159755
Zoro # G800528367
product price: $2,767.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
For Use With
Workman or XTIRPA Confined Space Systems
Includes
Rescuer Only
Standards
ANSI, OSHA
Line Material
Synthetic Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10159755
Zoro #
G800528367
UPC #
-
Country of Origin
China
Dimensions
Cable Dia.
6 mm
Max. Working Length
50 ft
Cable Diameter
6 mm
Maximum Working Length
50 ft
Length
50 ft
Details
Item
Rescuer
Weight Capacity
310 lb
For Use With
Workman or XTIRPA Confined Space Systems
Includes
Rescuer Only
Standards
ANSI, OSHA
Line Material
Synthetic Fiber
Color
Black, Yellow
Descent Type
Vertical
Brand and Series
MSA Safety Workman
Storage Type
Bag
Operation Mode
Manual
Workers per System
1
Rescue System Component
Self-Retracting Lanyard
Rescue Mode
Lower, Raise
Rescue Method
Assisted
Harness End Connection
Snap Hook
Includes Rescue Pole
No
Application
Confined Space
Anchorage End Connection
Carabiner
Description
Rescuer, Color Black, Yellow, Weight Capacity 310 lb, Standards ANSI, OSHA, Workers per System 1, Maximum Working Length 50 ft, Rescue System Component Self-Retracting Lanyard, Rescue Mode Lower, Raise, Line Material Synthetic Fiber, Rescue Equipment Type Self-Retracting Lanyard, Includes Rescuer Only, Harness End Connection Snap Hook, Anchorage End Connection Carabiner, Cable Diameter 6 mm, Descent Type Vertical, For Use With Workman or XTIRPA Confined Space Systems, Includes Rescue Pole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.