Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Rescuer, 400 lb Weight Capacity, Black and Green (Discontinued)

  • Mfr # 10217196
  • Zoro # G505311400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10217196
Zoro #
G505311400
UPC #
641817255308
Country of Origin
China

Dimensions

Lifeline Diameter
1/4 in
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Rescuer
Weight Capacity
400 lb
Color
Black, Green
Standards
ANSI
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
MSA Rescuer
Anchorage End Connection
36CS Snap Hook
RFID Equipped
No
Lifeline Material
Stainless Steel
SRL Housing Material
Thermoplastic
Anchoring Location
Overhead Only
Sealed
No
Anchorage End Connection Type
Snap Hook
Rescue Method
Assisted
Anchorage End Connection Material
Stainless Steel
Replaceable Lifeline
No
Rescue Mode
Lower, Raise
ANSI SRL Type
SRL
Visual Load Indicator
Yes
Minimum Weight Capacity
130 lb
Minimum User Weight
130 lb
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
ANSI SRL Class (2021)
Class 1
Other Standards
CSA Z259.2.2

Description

Rescuer, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.