Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10034184
Zoro #
G4893542
UPC #
-
Country of Origin
United States
Dimensions
Size
8
Width
12 in
Length
18 in
Details
Item
Respirator Pouch
For Use With
Millennium and Advantage Gas Mask
Color
Black
Material
Nylon
Storage Type
Pouch
Description
Respirator Pouch, 18 in Length, 12 in Width, Nylon, Storage Type Pouch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.