Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Respirator Wipes, Size 8" x 11

  • Mfr # 10022871

  • Zoro # G7599707


product price: $47.29
/ea

Key Features

Size
8 in x 11 in
Solution Type
Non-Alcohol
Cleaning Wipe Size
8 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10022871
Zoro #
G7599707
UPC #
641817012482
Country of Origin
United States

Dimensions

Size
8 in x 11 in
Cleaning Wipe Size
8 in x 11 in

Details

Item
Respirator Wipes
Solution Type
Non-Alcohol

Description

Respirator Wipes, Non-Alcohol, Size 8 in x 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.