
Workman reusable roof anchor
Mfr # 10102686
Zoro # G100404484
product price: $40.19
/eaKey Features
Standards
ANSI Z359.1-2007
Length
14 1/2 in
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10102686
Zoro #
G100404484
UPC #
-
Country of Origin
China
Dimensions
Length
14 1/2 in
Details
Item
Roof Anchor
Standards
ANSI Z359.1-2007
Weight Capacity
400 lb
Anchor Material
Steel
Attachment Point
Pivot D-Ring
Workers per System
1
For Surface Material
Wood
Anchor Installation
Reusable
Series
Workman
Brand and Series
MSA Safety Workman
Fits Standing Seams
Yes
For Roof Orientation
Peak
Number of Clamps
1
OSHA Standards Met
OSHA
Anchor Base Attachment Style
Belt Hinged Peak
Clamp Compatible Seam
Universal
Material
Steel
Description
Roof Anchor, Anchor Material Steel, Clamp Compatible Seam Universal, Length 14 1/2 in, Workers per System 1, Number of Clamps 1, Attachment Point Pivot D-Ring, For Roof Orientation Peak, For Surface Material Wood, Mounting Type Bolt-On, Weight Capacity 400 lb, Anchor Base Attachment Style Belt Hinged Peak, OSHA Standards Met OSHA, Anchor Installation Reusable, Fits Standing Seams Yes, Series Workman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.