Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Roof Anchor Connector, 3 In. W, 4 In. D 10003213

Roof Anchor Connector, 3 In. W, 4 In. D (Discontinued)

  • Mfr # 10003213
  • Zoro # G4528641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003213
Zoro #
G4528641
UPC #
641817011881
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
3 in

Details

Item
Roof Anchor Connector
Tensile Strength
5,000 lb
Includes
Instruction Manual
D-Ring Material
Forged Alloy Steel
Material
Steel
Attaches To
Lanyard

Description

Roof Anchor Connector, D-Ring Material Forged Alloy Steel, Width 3 in, Tensile Strength 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.