Zoro Homepage

3" Adapter Cap with Stainless Steel Wire

  • Mfr # IN-2073

  • Zoro # G500829917


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic, Rubber
Height
2 in
Length
3 in
Confined Space Item
Compatible with PN IN-2005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2073
Zoro #
G500829917
UPC #
-
Country of Origin
Canada

Dimensions

Height
2 in
Length
3 in
Width
3 1/2 in

Details

Item
Adapter Cap
Color
Yellow
Material
Plastic, Rubber
Confined Space Item
Compatible with PN IN-2005
For Use With
MSA XTIRPA Confined Space Systems
Brand and Series
MSA Safety XTIRPA
Confined Space Component
Adapter Cap
Accessory Type
Adapter Cap
Series
XTIRPA
Includes Tie-Off Anchor Point
No
Standards
Meets all applicable OSHA requirements

Description

Adapter Cap, Accessory Type Adapter Cap, Includes Tie-Off Anchor Point No, Length 3 in, Color Yellow, For Use With MSA XTIRPA Confined Space Systems, Confined Space Component Adapter Cap, Material Plastic, Rubber, Width 3 1/2 in, Height 2 in, Series XTIRPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.