Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Adj. Wall Adapter, 12-24"

  • Mfr # IN-2168

  • Zoro # G801209517


product price: $7,951.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Height
20 in
Length
45 in
For Use With
MSA Safety XTIRPA Adjustable Wall Adapter System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN-2168
Zoro #
G801209517
UPC #
-
Country of Origin
Canada

Dimensions

Height
20 in
Length
45 in
Width
14 5/8 in

Details

Item
Adjustable Wall Adapter
Color
Yellow
For Use With
MSA Safety XTIRPA Adjustable Wall Adapter System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Includes
Bolts
Base Material
Aluminum
Base Features
Adjustable
Base Mount Style
Wall Mount
For Use On
Mast PN IN-2003
No. of Mounting Holes
8
Finish
Zinc Plated
Compatible Component
Upper Arm Mast
Base Installation
Fixed
Confined Space Component
Wall Adapter Base
Min. Clamp Opening
12 in
Features
Adjustable Wall Adapters from 6 in to 45 in
Includes Mounting Hardware
Yes
Tensile Strength
8,640 lb
Max. Clamp Opening
24 in
Number of Mounting Holes
8
Maximum Clamp Opening
24 in
Minimum Clamp Opening
12 in
Confined Space Item
Base
Material
Aluminum

Description

Adjustable Wall Adapter, Height 20 in, Width 14 5/8 in, Features Adjustable Wall Adapters from 6 in to 45 in, Length 45 in, Color Yellow, Mounting Location Wall, For Use With MSA Safety XTIRPA Adjustable Wall Adapter System, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Wall Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Bolts, Base Features Adjustable, Base Installation Fixed, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.