Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Adj. Wall Adapter, 6-15.75"

  • Mfr # IN-2008

  • Zoro # G001209492


product price: $5,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Height
16 1/2 in
Length
14 5/8 in
For Use With
MSA Safety XTIRPA Adjustable Wall Adapter System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN-2008
Zoro #
G001209492
UPC #
-
Country of Origin
Canada

Dimensions

Height
16 1/2 in
Length
14 5/8 in
Width
21 in

Details

Item
Adjustable Wall Adapter
Color
Yellow
For Use With
MSA Safety XTIRPA Adjustable Wall Adapter System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Includes
Bolts
Includes Mounting Hardware
Yes
Compatible Component
Upper Arm Mast
Base Material
Aluminum
Base Installation
Fixed
Max. Clamp Opening
15 3/4 in
Finish
Zinc Plated
Base Mount Style
Wall Mount
For Use On
Mast PN IN-2003
Min. Clamp Opening
6 in
Tensile Strength
8,640 lb
Base Features
Adjustable
Confined Space Component
Wall Adapter Base
No. of Mounting Holes
8
Features
Adjustable Wall Adapters from 6 in to 45 in
Minimum Clamp Opening
6 in
Maximum Clamp Opening
15 3/4 in
Number of Mounting Holes
8
Confined Space Item
Base
Material
Aluminum

Description

Adjustable Wall Adapter, Height 16 1/2 in, Width 21 in, Features Adjustable Wall Adapters from 6 in to 45 in, Length 14 5/8 in, Color Yellow, Mounting Location Wall, For Use With MSA Safety XTIRPA Adjustable Wall Adapter System, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Wall Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Bolts, Base Features Adjustable, Base Installation Fixed, Base Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.