Zoro Homepage

3" Wall Adapter, Zinc Plated

  • Mfr # IN-2107

  • Zoro # G200830084


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
16 in
Length
9 in
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2107
Zoro #
G200830084
UPC #
-
Country of Origin
Canada

Dimensions

Height
16 in
Length
9 in
Width
4 3/8 in

Details

Item
Wall Adapter Base
Color
Gray
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Includes Mounting Hardware
No
Compatible Component
Upper Arm Mast
Confined Space Component
Wall Adapter Base
Base Features
Base Plate
Features
Adapter Attaches Flush to Concrete or Steel Vertical Structures
Base Mount Style
Wall Mount
Finish
Zinc Plated
No. of Mounting Holes
4
Tensile Strength
8,640 lb
Base Installation
Fixed
Base Material
Zinc-plated
For Use On
Concrete Vertical Structures, Steel Vertical Structures
Number of Mounting Holes
4
Material
Zinc-plated
Confined Space Item
Base

Description

Wall Adapter Base, Height 16 in, Width 4 3/8 in, Features Adapter Attaches Flush to Concrete or Steel Vertical Structures, Length 9 in, Color Gray, Mounting Location Wall, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 8,640 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Wall Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed, Base Material Zinc-plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.