Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Adapter Cap with Stanless Steel Wire

  • Mfr # IN-2273

  • Zoro # G200829910


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic, Rubber
Height
2 in
Length
4 in
Confined Space Item
Compatible with IN-2240 or IN-2313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2273
Zoro #
G200829910
UPC #
-
Country of Origin
Canada

Dimensions

Height
2 in
Length
4 in
Width
4 1/4 in

Details

Item
Adapter Cap
Color
Yellow
Material
Plastic, Rubber
Confined Space Item
Compatible with IN-2240 or IN-2313
For Use With
MSA XTIRPA Confined Space Systems
Brand and Series
MSA Safety XTIRPA
Confined Space Component
Adapter Cap
Accessory Type
Adapter Cap
Series
XTIRPA
Includes Tie-Off Anchor Point
No
Standards
Meets all applicable OSHA requirements

Description

Adapter Cap, Accessory Type Adapter Cap, Includes Tie-Off Anchor Point No, Length 4 in, Color Yellow, For Use With MSA XTIRPA Confined Space Systems, Confined Space Component Adapter Cap, Material Plastic, Rubber, Width 4 1/4 in, Height 2 in, Series XTIRPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.