Zoro Homepage

4" Center Mount Floor Adapter, Zinc Plated

  • Mfr # IN-2304

  • Zoro # G800892581


product price: $1,206.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9 1/4 in
Length
15 in
For Use With
Davit Arm IN-2237, Mast IN-2240 or IN-2313, MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2304
Zoro #
G800892581
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 1/4 in
Length
15 in
Width
15 in

Details

Item
Center Floor Base
Color
Gray
For Use With
Davit Arm IN-2237, Mast IN-2240 or IN-2313, MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Compatible Component
Upper Arm Mast
Base Mount Style
Floor Mount
Finish
Zinc Plated
Base Installation
Fixed
No. of Mounting Holes
4
For Use On
Concrete Floor, Steel Floor
Base Material
Zinc-plated
Includes Mounting Hardware
No
Features
Center Mount Floor Adapter Attaches to Concrete or Steel Structure, 360 Degrees Rotation
Tensile Strength
17,280 lb
Confined Space Component
Floor Adapter Base
Base Features
Base Plate
Number of Mounting Holes
4
Confined Space Item
Base

Description

Center Floor Base, Height 9 1/4 in, Width 15 in, Features Center Mount Floor Adapter Attaches to Concrete or Steel Structure, 360 Degrees Rotation, Length 15 in, Color Gray, Mounting Location Floor, For Use With Davit Arm IN-2237, Mast IN-2240 or IN-2313, MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.